100W 1-Light Wall Sconce in Old Bronze
Trilogy 100W 1-Light Wall Sconce in Old Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable steel construction is built to last and offers a clean, polished look
- Includes all required hardware, template, and instructions for easy installation
- ETL Listed for use in damp locations
- Fixture is dimmable when paired with dimming-compatible bulbs
- Requires 1 100-watt medium base bulbs (included)
- Can be installed with shade facing up or down
Specifications
- ADA Compliant:
- No
- Collection:
- Trilogy
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 9
- Dimmable:
- Yes
- Height:
- 9-1/2
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 611728207758
- Volts:
- 120V
- Watts:
- 60
- Width:
- 8