100W 3-Light Pendant in Bronze
Trilogy 100W 3-Light Pendant in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Durable steel construction is built to last and offers a clean, polished look
- Includes all required hardware, template, and instructions for easy installation
- ETL Listed for use in damp locations
- Fixture is dimmable when paired with dimming-compatible bulbs
- Requires 3 100-watt medium base bulbs (included)
Specifications
- Collection:
- Trilogy
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 16
- Dimmable:
- Yes
- Glass Type:
- Clear Seeded
- Height:
- 12
- Installation Type:
- Semi-flush Mount
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 611728205341
- Volts:
- 120V
- Watts:
- 60
- Width:
- 16