This product requires certification to purchase.

100W 1-Light 14-1/4 in. Outdoor Wall Sconce in Western Bronze

Quoizel

Westover 100W 1-Light 14-1/4 in. Outdoor Wall Sconce in Western Bronze

  • Fast #
  • Part #QWVR8405WT
  • Item #8553477
  • Manufacturer Part #WVR8405WT
3.6 out of 5 Customer Rating
Brand image
Quoizel

Westover 100W 1-Light 14-1/4 in. Outdoor Wall Sconce in Western Bronze

  • Fast #
  • Part #QWVR8405WT
  • Item #8553477
  • Manufacturer Part #WVR8405WT
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Durable steel construction is built to last and offers a clean, polished look
  • Includes all required hardware, template, and instructions for easy installation
  • ETL listed for use in wet locations
  • Fixture is dimmable when paired with dimming-compatible bulbs
  • Requires 1 100-watt medium base bulbs (sold separately)
  • The clean lines and hand-riveted accents make the Westover lantern collection a modern industrialist's dream
  • A long rectangular framework provides an unobstructed view of the lantern's sleek interior
  • The choice of earth black, antique brass, stainless steel, or western bronze further enhances the versatility of this refined collection
  • The earth black, stainless steel, and western bronze finishes show off clear beveled glass panels while the antique brass and industrial bronze options flaunt seedy glass
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Westover
Color Finish Category:
Bronze Tones
Color Finish Name:
Western Bronze
Depth:
6-1/2
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear Beveled
Height:
14-1/4
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Stainless Steel, Brass, Glass
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Suitable for Wet Locations
UPC:
611728314005
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
100
Width:
5