This product requires certification to purchase.

100W 1-Light 17 in. Outdoor Wall Sconce in Western Bronze

Quoizel

Westover 100W 1-Light 17 in. Outdoor Wall Sconce in Western Bronze

  • Fast #
  • Part #QWVR8406WT
  • Item #8552989
  • Manufacturer Part #WVR8406WT
4.3 out of 5 Customer Rating
Brand image
Quoizel

Westover 100W 1-Light 17 in. Outdoor Wall Sconce in Western Bronze

  • Fast #
  • Part #QWVR8406WT
  • Item #8552989
  • Manufacturer Part #WVR8406WT
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Durable steel construction is built to last and offers a clean, polished look
  • Includes all required hardware, template, and instructions for easy installation
  • ETL listed for use in wet locations
  • Fixture is dimmable when paired with dimming-compatible bulbs
  • Requires 1 100-watt medium base bulbs (sold separately)
  • The clean lines and hand-riveted accents make the Westover lantern collection a modern industrialist's dream
  • A long rectangular framework provides an unobstructed view of the lantern's sleek interior
  • The choice of earth black, antique brass, stainless steel, or western bronze further enhances the versatility of this refined collection
  • The earth black, stainless steel, and western bronze finishes show off clear beveled glass panels while the antique brass and industrial bronze options flaunt seedy glass
  • Requires Certification
Dimensions & Measurements
Depth
7-1/2 in
Height
17 in
Width
6 in
Characteristics & Features
Collection
Westover
Color Finish Category
Bronze Tones
Color Finish Name
Western Bronze
Dimmable
Yes
Glass Type
Clear Beveled
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Stainless Steel, Brass, Glass
Number of Lights
1
Wall Sconce Type
Lantern
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
Suitable for Wet Locations
UPC
611728313954