100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Earth Black
Westover 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Earth Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Durable steel construction is built to last and offers a clean, polished look
- Includes all required hardware, template, and instructions for easy installation
- ETL Listed for use in wet locations
- Fixture is dimmable when paired with dimming-compatible bulbs
- Requires 1 100-watt medium base bulbs (sold separately)
Specifications
- ADA Compliant:
- No
- Collection:
- Westover
- Color Finish Category:
- Blacks
- Color Finish Name:
- Earth Black
- Depth:
- 6-1/2 in
- Dimmable:
- Yes
- Glass Type:
- Clear Beveled
- Height:
- 14-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 611728286449
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 100 W
- Width:
- 5 in