7 x 20-1/2 in. 150W 1-light Incandescent Transitional Outdoor Lantern in Western Bronze
Westover 7 x 20-1/2 in. 150W 1-light Incandescent Transitional Outdoor Lantern in Western Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable steel construction is built to last and offers a clean, polished look
- Includes all required hardware, template, and instructions for easy installation
- ETL listed for use in wet locations
- Fixture is dimmable when paired with dimming-compatible bulbs
- Requires 1 150-watt medium base bulbs (sold separately)
- The clean lines and hand-riveted accents make the Westover lantern collection a modern industrialist's dream
- A long rectangular framework provides an unobstructed view of the lantern's sleek interior
- The choice of earth black, antique brass, stainless steel, or western bronze further enhances the versatility of this refined collection
- The earth black, stainless steel, and western bronze finishes show off clear beveled glass panels while the antique brass and industrial bronze options flaunt seedy glass
Specifications
- Collection:
- Westover
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Western Bronze
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 20-1/2
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Brass, Glass, Steel
- Number of Lights:
- 1
- Product Type:
- Outdoor Lantern
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 611728314036
- Volts:
- 120V
- Watts:
- 150
- Width:
- 7