1-Light 8W LED Under-Cabinet Light in White
1-Light 8W LED Under-Cabinet Light in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Energy Efficient
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 1-13/100 in
- Installation Type:
- Under Cabinet
- Length:
- 12 in
- Light Bulb Type:
- LED
- Lighting Style:
- Transitional
- Lumens:
- 310
- Lumens per Watt:
- 69
- Material:
- Metal, Plastic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808050786
- Volts:
- 120V
- Watts:
- 4.5 W
- Weight:
- 1.2 lb
- Width:
- 3-3/4 in