This product requires certification to purchase.

1-Light Box Wall Sconce in Black

Quorum International

1-Light Box Wall Sconce in Black

  • Fast #
  • Part #Q79315
  • Item #2310147
  • Manufacturer Part #793-15
3.5 out of 5 Customer Rating
Brand image
Quorum International

1-Light Box Wall Sconce in Black

  • Fast #
  • Part #Q79315
  • Item #2310147
  • Manufacturer Part #793-15
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Traditional Design
  • Classic Styling
  • Suitable for Outdoor Spaces
  • Clear Diffusion of Light
  • Easy to Maintain Finish
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
6-1/2
ETL Listed:
No
Glass Type:
Clear Water
Height:
1-1/2
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Aluminum, Glass
Number of Lights:
1
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes
UPC:
190808054678
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
60
Width:
5-1/4