This product requires certification to purchase.

1-Light Pendant in Polished Chrome

Quorum International

1-Light Pendant in Polished Chrome

  • Fast #
  • Part #Q8041714
  • Item #4305218
  • Manufacturer Part #804-17-14
5 out of 5 Customer Rating
Brand image
Quorum International

1-Light Pendant in Polished Chrome

  • Fast #
  • Part #Q8041714
  • Item #4305218
  • Manufacturer Part #804-17-14
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Transitional Versatility
  • Adjustable Height
  • Modern Design
  • Industrial Appeal
  • Elevated when display in multiples
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
16-1/2 in
ETL Listed:
No
Height:
15 in
Installation Type:
Vertical
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Farmhouse, Modern
Material:
Steel
Number of Lights:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes
UPC:
190808054050
Volts:
120V
Watts:
100 W
Width:
16-1/2 in