10-1/2 in. 100W 1-Light Medium E-26 Incandescent Pendant in Noir with Aged Brass
10-1/2 in. 100W 1-Light Medium E-26 Incandescent Pendant in Noir with Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Art Deco Design
- Transitional Versatility
- Adjustable Height
- Modern Design
- Industrial Appeal
- Elevated when display in multiples
- Chain/Stem Hanging System
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Noir, Aged Brass
- Diameter:
- 10-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 11 in
- Installation Type:
- Chain Hung, Stem Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Industrial, Modern, Soft, Transitional
- Material:
- Metal
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 190808134103
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 10-1/2 in