10 in. 60W 1-Light Medium E-26 Incandescent Clear Glass Pendant in Aged Brass
10 in. 60W 1-Light Medium E-26 Incandescent Clear Glass Pendant in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Transitional Versatility
- Adjustable Height
- Modern Design
- Elevated when display in multiples
Specifications
- ADA Compliant:
- No
- Cable or Wire Type:
- SVT
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Diameter:
- 10 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 17-1/2 in
- Installation Type:
- Stem Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 190808135018
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10 in