100 W 4-Bulb Medium Strip Light in Satin Nickel
100 W 4-Bulb Medium Strip Light in Satin Nickel
Product Details
Product Details
- Traditional Appeal
- Transitional Versatility
- Shadeless Design
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- ETL Listed:
- No
- Height:
- 4-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808045379
- Volts:
- 120V
- Watts:
- 100
- Width:
- 24