100W 1-Light Medium E-26 Vanity Fixture in Aged Brass
100W 1-Light Medium E-26 Vanity Fixture in Aged Brass
Product Details
Product Details
- Geometric Design
- Modern Influence
- Transitional Versatility
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 6
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 9-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 190808135162
- Volts:
- 120V
- Watts:
- 100
- Width:
- 4-3/4