This product requires certification to purchase.

100W 1-Light Medium E-26 Wall Sconce in Satin Nickel

Quorum International

100W 1-Light Medium E-26 Wall Sconce in Satin Nickel

  • Fast #
  • Part #Q5201165
  • Item #8592558
  • Manufacturer Part #5201-1-65
3.9 out of 5 Customer Rating
Brand image
Quorum International

100W 1-Light Medium E-26 Wall Sconce in Satin Nickel

  • Fast #
  • Part #Q5201165
  • Item #8592558
  • Manufacturer Part #5201-1-65
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Modern Design
  • Transitional Versatility
  • Clear Diffusion of Light
  • Sharp Angles
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
5 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
9-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Ambient Lighting, Up Lighting
Lighting Style:
Transitional
Material:
Steel, Glass
Number of Lights:
1
Power Source:
Electric
UL Listed:
Suitable for Damp Locations
UPC:
190808136381
Volts:
120V
Watts:
100 W
Width:
4-1/2 in