100W 1-Light Pendant in Antique Silver
100W 1-Light Pendant in Antique Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Antique Silver
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 11 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 190808104144
- Watts:
- 100 W
- Width:
- 9-1/2 in