100W 2-Light Medium E-26 Vanity Fixture in Noir
100W 2-Light Medium E-26 Vanity Fixture in Noir
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Geometric design
- Modern influence
- Transitional versatility
- Add a sleek luminary to your washroom ensemble
- This classic vanity light design includes a few updated features
- A satin nickel finish and clear seeded glass shades give this luminary a modern appeal, with a touch of elegance
- The backplate sports the same classic finish with a dual-layer mount
- Fit for 100-watt medium base bulbs for an ambient glow
- Give your bathroom mirror a fresh new look with this one-light wall mount
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Noir
- Depth:
- 6
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 7-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 190808135186
- Volts:
- 120V
- Watts:
- 100
- Width:
- 14