100W 2-Light Vanity Fixture in Satin Nickel
Lancaster 100W 2-Light Vanity Fixture in Satin Nickel
Product Details
Product Details
- The Lancaster series adds a bit of warmth to a contemporary design
- This fixture exudes a softer personality, allowing it to serve as the perfect transitional piece for a variety of different spaces
- Characterized by slender curves, robust frames, and cylindrical glass, the Lancaster series showcases a variety of fixtures fit for almost any space
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Lancaster
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 6
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Opal
- Height:
- 9-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Transitional
- Material:
- Glass
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 190808081988
- Volts:
- 120V
- Watts:
- 200
- Width:
- 13-1/4