This product requires certification to purchase.

100W 3-Light Medium E-26 Vanity Fixture in Persian White

Quorum International

100W 3-Light Medium E-26 Vanity Fixture in Persian White

  • Fast #
  • Part #Q5257370
  • Item #8433183
  • Manufacturer Part #5257-3-70
3.7 out of 5 Customer Rating
Brand image
Quorum International

100W 3-Light Medium E-26 Vanity Fixture in Persian White

  • Fast #
  • Part #Q5257370
  • Item #8433183
  • Manufacturer Part #5257-3-70
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • European inspired design
  • Traditional appeal
  • Rustic accents
  • Ornate detailing
  • Requires Certification

Documents

Dimensions & Measurements
Height
9-3/4 in
Length
52 in
Width
24 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Persian White
Glass Type
Clear Seeded
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Glass, Plastic, Steel
Number of Lights
3
Proposition 65
WARNING: Cancer WWW.P65warnings.ca.gov.
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Yes
UPC
190808076984