This product requires certification to purchase.

100W 3-Light Medium E-26 Vanity Fixture in Satin Nickel

Quorum International

100W 3-Light Medium E-26 Vanity Fixture in Satin Nickel

  • Fast #
  • Part #Q53693265
  • Item #8592516
  • Manufacturer Part #5369-3-265
3.3 out of 5 Customer Rating
Brand image
Quorum International

100W 3-Light Medium E-26 Vanity Fixture in Satin Nickel

  • Fast #
  • Part #Q53693265
  • Item #8592516
  • Manufacturer Part #5369-3-265
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Transitional versatility
  • Modern appeal
  • Geometric influence
  • Add a sleek luminary to your washroom ensemble. This classic vanity light design includes a few updated features
  • A satin nickel finish and clear seeded glass shades give this luminary a modern appeal, with a touch of elegance
  • The backplate sports the same classic finish with a dual-layer mount. Fit for 100 watt medium base bulbs for an ambient glow
  • Give your bathroom mirror a fresh new look with this three-light vanity
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
6
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
7-1/2
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary, Soft
Material:
Glass
Number of Lights:
3
Power Source:
Electric
UL Listed:
Suitable for Damp Locations
UPC:
190808135209
Volts:
120V
Watts:
100
Width:
24