100W 3-Light Vanity Fixture in Aged Brass with Oiled Bronze
100W 3-Light Vanity Fixture in Aged Brass with Oiled Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass, Oiled Bronze
- Depth:
- 8-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808104540
- Watts:
- 100 W
- Width:
- 25-1/4 in