This product requires certification to purchase.

100W 3-Light Vanity Fixture in Oiled Bronze

Quorum International

Richmond 100W 3-Light Vanity Fixture in Oiled Bronze

  • Fast #
  • Part #Q50113186
  • Item #7573697
  • Manufacturer Part #5011-3-186
5 out of 5 Customer Rating
Brand image
Quorum International

Richmond 100W 3-Light Vanity Fixture in Oiled Bronze

  • Fast #
  • Part #Q50113186
  • Item #7573697
  • Manufacturer Part #5011-3-186
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The semicircular arms that form to create the foundation of the Richmond series give this collection a touch of whimsy, while the accompanied curved glass keeps the series firmly grounded in traditional design
  • The versatility of the series is evident by the sundry of available luminaries in varying finishes and glass shade options
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Richmond
Color Finish Category:
Bronze Tones
Color Finish Name:
Oiled Bronze
Depth:
7 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
10-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary, Traditional
Material:
Glass
Number of Lights:
3
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Suitable for Damp Locations
UPC:
190808104830
Volts:
120V
Watts:
300 W
Width:
20-1/4 in