This product requires certification to purchase.

100W 3-Light Vanity Fixture in Satin Nickel

Quorum International

Dxxxxxx Series 100W 3-Light Vanity Fixture in Satin Nickel

  • Fast #
  • Part #Q508365
  • Item #7573664
  • Manufacturer Part #508-3-65
5 out of 5 Customer Rating
Brand image
Quorum International

Dxxxxxx Series 100W 3-Light Vanity Fixture in Satin Nickel

  • Fast #
  • Part #Q508365
  • Item #7573664
  • Manufacturer Part #508-3-65
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Dxxxxxx Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
8 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Seeded
Height:
10-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary, Transitional
Material:
Glass
Number of Lights:
3
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Suitable for Damp Locations
UPC:
190808104045
Volts:
120V
Watts:
300 W
Width:
22-1/2 in