100W 5-Light Medium E-26 Vanity Fixture in Noir
100W 5-Light Medium E-26 Vanity Fixture in Noir
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Traditional appeal
- Transitional versatility
- Vintage design
- Soft curvature
- This classic vanity light design includes a few updated features
- A noir finish and clear seeded bell-shaped glass shades give this washroom luminary a modern appeal
- The backplate sports the same classic design with decorative fastening knobs
- Give your bathroom mirror a fresh new look with this two-light vanity
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Noir
- Depth:
- 7-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Seeded
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Classic, Modern, Traditional
- Material:
- Steel, Glass
- Number of Lights:
- 5
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 190808135988
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 36 in