This product requires certification to purchase.

100W 6-Light Bath Vanity Light in Toasted Sienna

Quorum International

100W 6-Light Bath Vanity Light in Toasted Sienna

  • Fast #
  • Part #Q50946344
  • Item #3313981
  • Manufacturer Part #5094-6-344
4.5 out of 5 Customer Rating
Brand image
Quorum International

100W 6-Light Bath Vanity Light in Toasted Sienna

  • Fast #
  • Part #Q50946344
  • Item #3313981
  • Manufacturer Part #5094-6-344
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Toasted Sienna Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Toasted Sienna
Depth:
7-3/4
Height:
8
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Number of Lights:
6
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes
Watts:
100
Width:
48