11-1/2 in. 2-Light Outdoor Wall Sconce in Studio White
11-1/2 in. 2-Light Outdoor Wall Sconce in Studio White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Studio White
- Depth:
- 6-3/4 in
- ETL Listed:
- No
- Height:
- 11-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Watts:
- 75 W
- Width:
- 4-1/4 in