11-1/2 in. 2-Light 60W Ceiling Light in Oiled Bronze
11-1/2 in. 2-Light 60W Ceiling Light in Oiled Bronze
Product Details
Product Details
- Flush Mounted to Surface
- Minimalist Design
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- ETL Listed:
- No
- Glass Type:
- Satin Opal
- Height:
- 6
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel, Glass
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808048073
- Volts:
- 120V
- Watts:
- 60
- Width:
- 11-1/2