11 in. Flush Mount Ceiling Fixture Fixture in Toasted Sienna
11 in. Flush Mount Ceiling Fixture Fixture in Toasted Sienna
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Toasted Sienna
- Height:
- 6-1/2
- Light Bulb Base Type:
- Medium E-26
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808047953
- Watts:
- 60
- Width:
- 11-1/4