12-1/4 in. 1-Light Wall Sconce in Satin Nickel
12-1/4 in. 1-Light Wall Sconce in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Modern Appeal
- Traditional Design
- Transitional Versatility
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3-3/4 in
- ETL Listed:
- No
- Glass Type:
- White
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808041692
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 12-1/4 in