12-1/4 in. 8 W Under Cabinet in White
12-1/4 in. 8 W Under Cabinet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Ballast Type:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Glass Type:
- Matte White
- Height:
- 1
- Installation Type:
- Under Cabinet
- Length:
- 12-1/4
- Light Bulb Base Type:
- Mini Bi-Pin
- Light Bulb Shape Code:
- T5
- Light Bulb Style:
- Tubular
- Lighting Style:
- Transitional
- Material:
- Steel, Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808052155
- Volts:
- 120V
- Watts:
- 8
- Weight:
- 1.55
- Width:
- 3-1/2