This product requires certification to purchase.

12 in. 100W 1-Light Medium E-26 Incandescent Pendant in Studio White with Aged Brass

Quorum International

12 in. 100W 1-Light Medium E-26 Incandescent Pendant in Studio White with Aged Brass

  • Fast #
  • Part #Q80110880
  • Item #8592326
  • Manufacturer Part #8011-0880
5 out of 5 Customer Rating
Brand image
Quorum International

12 in. 100W 1-Light Medium E-26 Incandescent Pendant in Studio White with Aged Brass

  • Fast #
  • Part #Q80110880
  • Item #8592326
  • Manufacturer Part #8011-0880
5 out of 5 Customer Rating

X Points

Color Finish Name: Studio White, Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Art Deco Design
  • Transitional Versatility
  • Adjustable Height
  • Modern Design
  • Industrial Appeal
  • Elevated when display in multiples
  • Chain/Stem Hanging System
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
Studio White, Aged Brass
Diameter:
12
Dimmable:
No
ETL Listed:
No
Height:
15
Installation Type:
Chain Hung, Stem Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary, Industrial, Modern, Soft, Transitional
Material:
Plastic
Material Type:
Acrylic
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
UPC:
190808134110
Volts:
120V
Watts:
100
Width:
12