This product requires certification to purchase.

12 in. Ceiling Fan Downrod in Antique Silver

Quorum International

12 in. Ceiling Fan Downrod in Antique Silver

  • Fast #
  • Part #Q61292
  • Item #2104025
  • Manufacturer Part #6-1292
5 out of 5 Customer Rating
Brand image
Quorum International

12 in. Ceiling Fan Downrod in Antique Silver

  • Fast #
  • Part #Q61292
  • Item #2104025
  • Manufacturer Part #6-1292
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Antique Silver
ETL Listed:
No
Length:
12
Material:
Iron
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes
UPC:
190808063823
Width:
3/4