12 in. Ceiling Fan Downrod in Studio White
12 in. Ceiling Fan Downrod in Studio White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Studio White
- ETL Listed:
- No
- Length:
- 12
- Material:
- Iron
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808063786
- Width:
- 6