This product requires certification to purchase.

12 in. Universal Thermostat Downrod in Oil Rubbed Bronze

Quorum International

12 in. Universal Thermostat Downrod in Oil Rubbed Bronze

  • Fast #
  • Part #Q61286
  • Item #4077048
  • Manufacturer Part #6-1286
3.7 out of 5 Customer Rating
Brand image
Quorum International

12 in. Universal Thermostat Downrod in Oil Rubbed Bronze

  • Fast #
  • Part #Q61286
  • Item #4077048
  • Manufacturer Part #6-1286
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Oiled Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Image shown in Satin Nickel
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oiled Bronze
ETL Listed:
No
Length:
12 in
Material:
Iron
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes
UPC:
190808063793
Width:
3-3/4 in