12 x 3/4 in. Fan Downrod
12 x 3/4 in. Fan Downrod
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Antique White
- Diameter:
- 3/4
- ETL Listed:
- No
- Length:
- 12
- Material:
- Iron
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808062468
- Width:
- 3-3/4