13W 2-Light Medium E-26 Satin Nickel with Oiled Bronze Ceiling Fan Light
13W 2-Light Medium E-26 Satin Nickel with Oiled Bronze Ceiling Fan Light
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel, Oiled Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Opal
- Height:
- 7-1/2
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Material:
- Glass
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 190808074751
- Watts:
- 13
- Width:
- 13