This product requires certification to purchase.

16-1/2 in. 60W 1-Light Medium E-26 Base Incandescent Pendant in Gunmetal

Quorum International

16-1/2 in. 60W 1-Light Medium E-26 Base Incandescent Pendant in Gunmetal

  • Fast #
  • Part #Q80031311
  • Item #7183958
  • Manufacturer Part #8003-1311
5 out of 5 Customer Rating
Brand image
Quorum International

16-1/2 in. 60W 1-Light Medium E-26 Base Incandescent Pendant in Gunmetal

  • Fast #
  • Part #Q80031311
  • Item #7183958
  • Manufacturer Part #8003-1311
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Greys
Color Finish Name:
Gunmetal
Diameter:
13-1/2
ETL Listed:
No
Glass Type:
Diffuser
Height:
16-1/2
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary, Modern
Material:
Glass
Number of Lights:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
Watts:
60