This product requires certification to purchase.

16 in. 3-Light 60W Ceiling Light in Satin Nickel

Quorum International

16 in. 3-Light 60W Ceiling Light in Satin Nickel

  • Fast #
  • Part #Q30001665
  • Item #1511276
  • Manufacturer Part #3000-16-65
5 out of 5 Customer Rating
Brand image
Quorum International

16 in. 3-Light 60W Ceiling Light in Satin Nickel

  • Fast #
  • Part #Q30001665
  • Item #1511276
  • Manufacturer Part #3000-16-65
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Minimalist Appeal
  • Flush Mounted to Surface
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
ETL Listed:
No
Glass Type:
White
Height:
4-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel, Glass
Number of Lights:
3
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes
UPC:
190808047311
Volts:
120V
Watts:
60 W
Width:
16 in