2-Light Outdoor Ceiling Light in Oiled Bronze
2-Light Outdoor Ceiling Light in Oiled Bronze
Product Details
Product Details
- Flush Mounted to Surface
- Traditional Appeal
- Suited for Outdoor Covered Spaces
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- ETL Listed:
- No
- Height:
- 5-1/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Steel, Glass
- Number of Lights:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808067456
- Volts:
- 120V
- Watts:
- 60
- Width:
- 9-1/4