24 in. 9W 1-Light Array LED Under Cabinet Lighting in Matte White
24 in. 9W 1-Light Array LED Under Cabinet Lighting in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Energy Efficient
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Color Temperature:
- 4000
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 1-13/100
- Installation Type:
- Undermount
- Length:
- 24
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 540
- Lumens per Watt:
- 300
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 190808134851
- Volts:
- 120V
- Watts:
- 9
- Weight:
- 2.25
- Width:
- 3-3/4