24 x 36 in. Rectangular Mirror in Gold
24 x 36 in. Rectangular Mirror in Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- With three sizes available in Gold, Matte Black, or Silver
Specifications
- ADA Compliant:
- No
- Application:
- Wall
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Height:
- 36 in
- Length:
- 36 in
- Product Type:
- Mirror
- Shape:
- Rectangular
- UPC:
- 190808173065