26W 1-Light GU24 Base Pendant in Satin Nickel
26W 1-Light GU24 Base Pendant in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Transitional Versatility
- Adjustable Height
- Modern Design
- Industrial Appeal
- Elevated when display in multiples
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 5 in
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 1-1/4 in
- Installation Type:
- Vertical
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808051486
- Volts:
- 120V
- Watts:
- 26 W
- Width:
- 5 in