This product requires certification to purchase.

26W 2-Light Compact Fluorescent Fan Light Kit in Toasted Sienna

Quorum International

26W 2-Light Compact Fluorescent Fan Light Kit in Toasted Sienna

  • Fast #
  • Part #Q1158801
  • Item #7067416
  • Manufacturer Part #1158-801
4.8 out of 5 Customer Rating
Brand image
Quorum International

26W 2-Light Compact Fluorescent Fan Light Kit in Toasted Sienna

  • Fast #
  • Part #Q1158801
  • Item #7067416
  • Manufacturer Part #1158-801
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Toasted Sienna
Light Bulb Type:
Compact Fluorescent
Number of Lights:
2
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Watts:
26