3-3/4 in. 13W 2-Light Ceiling Light in Satin Nickel
3-3/4 in. 13W 2-Light Ceiling Light in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- ETL Listed:
- No
- Height:
- 3-3/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- GU24
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808065698
- Watts:
- 13
- Width:
- 11