3-Light Vanity with Faux Alabaster in Satin Nickel

You last purchased this on
 
Quorum International

3-Light Vanity with Faux Alabaster in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Quorum International

3-Light Vanity with Faux Alabaster in Satin Nickel

  • Fast #
  • Part #Q50943165
  • Item #2185587
  • Manufacturer Part #5094-3-165
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Transitional Versatility
  • Vintage Design
  • Traditional Appeal
  • Soft Curvature
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CE Approved:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Faux Alabaster
Height:
8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Steel, Glass
NSF Certified:
No
Number of Lights:
3
Origin:
Global
Power Source:
Electric
Product Type:
Vanity
Smart Home Enabled:
No
Style:
Traditional
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
8 lb
Width:
24 in