3-Light Vanity with Faux Alabaster in Toasted Sienna
3-Light Vanity with Faux Alabaster in Toasted Sienna
Product Details
Product Details
- Traditional Appeal
- Transitional Versatility
- Vintage Design
- Soft Curvature
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Toasted Sienna
- ETL Listed:
- No
- Glass Type:
- Faux Alabaster
- Height:
- 8
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808043856
- Volts:
- 120V
- Watts:
- 100
- Width:
- 24