4-1/4 in. Clear Glass Only
4-1/4 in. Clear Glass Only
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Decorative Glass
- W: 4 1/4" H: 4 3/4"; Clear Glass
- UL N/A
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 4-3/4
- Lighting Style:
- Traditional
- Material:
- Glass
- Product Type:
- Glass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808047786
- Width:
- 4-1/4