This product requires certification to purchase.

4-Light Flush Mount Fluorescent Wrap

Quorum International

4-Light Flush Mount Fluorescent Wrap

  • Fast #
  • Part #Q8924846
  • Item #2309626
  • Manufacturer Part #89248-4-6
4.5 out of 5 Customer Rating
Brand image
Quorum International

4-Light Flush Mount Fluorescent Wrap

  • Fast #
  • Part #Q8924846
  • Item #2309626
  • Manufacturer Part #89248-4-6
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Flush Mounted to Surface
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Ballast Type:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
ETL Listed:
No
Energy Star Compliant:
Yes
Glass Type:
Matte White
Height:
5
Installation Type:
Ceiling Mount
Length:
51-1/4
Light Bulb Base Type:
Medium Bi-Pin
Light Bulb Shape Code:
T12
Lighting Style:
Transitional
Material:
Steel, Plastic
Number of Lights:
4
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes
UPC:
190808052773
Volts:
120V
Watts:
40
Width:
17