4 x 4 in. 32 W Wrap with Steel in White
4 x 4 in. 32 W Wrap with Steel in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flush Mounted to Surface
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Ballast Type:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 3-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 49 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- T12
- Light Bulb Style:
- Linear
- Lighting Style:
- Transitional
- Material:
- Steel, Plastic
- Number of Lights:
- 4
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 190808053381
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 12-1/4 in