42 5BL OLD PINE 88X66
42 5BL OLD PINE 88X66
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Pine
- ETL Listed:
- No
- Length:
- 42
- Material:
- Wood
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Type:
- Q4254545121
- UL Listed:
- Yes
- UPC:
- 190808047014