45° Sloped Ceiling Adapter Mounting Kit for Ceiling Fans
45° Sloped Ceiling Adapter Mounting Kit for Ceiling Fans
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- ETL Listed:
- No
- Height:
- 1-1/4
- Material:
- Iron, Aluminum
- Proposition 65:
- WARNING: Cancer WWW.P65warnings.ca.gov.
- Type:
- Q71745117
- UL Listed:
- Yes
- UPC:
- 190808081810
- Width:
- 6